Antiek 3.94 in. x 3.94 in. Glossy Orange Ceramic Square Deco Wall Tile 5.39 sq. ft./case, 50PK

  • Mfr # MODDECCAR44

  • Zoro # G911637576


product price: $67.79
/pk 50, $1.36/ea

Key Features

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
3.94 in x 3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODDECCAR44
Zoro #
G911637576
UPC #
840175542420
Country of Origin
China

Dimensions

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Size
3.94 in x 3.94 in

Details

Color
Honey Orange
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Square
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.39

Description

Dress up your interiors with the vibrant energy and immersive texture that these tiles offer, as they transform your space into a living work of art. With this orange square ceramic tile, you will unleash your imagination and let your tiles be the catalyst for extraordinary design. Captivating both your eyes and your soul, these tiles will take your walls to new heights of creativity. With this textured ceramic tile, unique design possibilities wait to be unlocked - be it a modern kitchen backsplash, contemporary shower or eclectic statement wall design. Imagine it in your living spaces in large or smaller doses, and feel the energy reverberate through your senses. These tiles are here to turn your flat walls into a vibrant design feature in your homes or commercial spaces. Finally, the stain and water-resistant nature of ceramic ensures durability in wet environments, allowing you to indulge in a serene oasis in bathrooms that withstands the test of time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.