
XL Prescott Austell Grove Sample 20Mil Rigid Core Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-XL-SAM-0177
Zoro # G011470578
product price:Â $7.89
/eaLimit 2 per order
Key Features
Size
9 in. x 9 in.
Length
9 in.
Thickness
0.26 in.
Material
LVT
Finish
Low Gloss
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-LVR-XL-SAM-0177
Zoro #
G011470578
UPC #
-
Country of Origin
China
Dimensions
Size
9 in. x 9 in.
Length
9 in.
Thickness
0.26 in.
Width
9 in.
Details
Color
Austell Grove
Material
LVT
Finish
Low Gloss
Item
LVT Plank Sample
Collection
XL Prescott
Description
Discover the epitome of allure, durability, and performance with the XL Prescott Luxury Vinyl Plank Collection. Offering a plethora of colors with high variations, these LVPs provide unmatched design flexibility, ranging from ashy blondes and grays to deep, rich browns. Crafted in planks, they boast 100% waterproof properties and feature a commercial-grade protective layer, ensuring resilience against daily wear. Enhanced with an attached premium backing, enjoy quiet comfort underfoot with this vinyl flooring. Utilizing a patented locking system and ''no acclimation'' technology, this rigid core flooring enables convenient same-day purchase and installation. Experience the simplest way to fashion an attractive, easy-to-maintain, and on-trend space with XL Prescott
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.