Antiek 3.94 in. x 3.94 in. Glossy Orange Ceramic Square Wall and Floor Tile 5.39 sqft/case, 50PK

  • Mfr # MOD88CAR44A

  • Zoro # G211637948


product price:  $76.55
/pk 50, $1.53/ea
Free Shipping & Returns

Key Features

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
3.94 in x 3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88CAR44A
Zoro #
G211637948
UPC #
840175542321
Country of Origin
China

Dimensions

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Size
3.94 in x 3.94 in

Details

Color
Honey Orange
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Square
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
6.48 Sq.Ft/Carton

Description

A harmonious fusion of tradition and modernity - this orange ceramic merges the timeless allure of square tiles with an unconventional orange finish. Discover the design possibilities with this orange tiles where the classic shape takes on a captivating twist. These orange ceramic square tiles become the embodiment of this harmonious fusion, infusing your space with a burst of energy and a touch of avant-garde charm. In your kitchen, let the orange ceramic square tiles take center stage as a captivating stove backsplash. Their warm hues infuse the space with an inviting charm, creating a dynamic backdrop for culinary creativity. Consider pairing them with sleek white cabinetry and stainless steel appliances for a modern and striking contrast, or blend them with warm wood tones for a cozy and inviting atmosphere. Don't shy away from incorporating these orange tiles in unexpected places, such as a shower, home office or a commercial design. These tiles have the power to inspire and stimulate creativity, fostering an environment that fuels your productivity and artistic endeavors. Pair them with contemporary furniture and pops of vibrant artwork for a space that is both invigorating and inspiring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products