Arenza 12x36 Light Gray Ceramic Large Format Stone Look Wall Tile (11.63 sq ft/case), 4PK
Mfr # BEA88FOG1236A
Zoro # G921722224
product price: $155.99
/pk 4, $39.00/eaSold in multiples of 6 for $935.94
Free Shipping & Returns
Key Features
Shape
Stone Look
Tile Use
Light traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, garage and more
Coverage Area
11.63 sq. ft
Thickness
9.65 mm
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEA88FOG1236A
Zoro #
G921722224
UPC #
198219533799
Country of Origin
Spain
Dimensions
Thickness
9.65 mm
Length
35 in
Width
12 in
Details
Shape
Stone Look
Tile Use
Light traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, garage and more
Coverage Area
11.63 sq. ft
Color
Gray
Finish
Matte
Material
Ceramic
Description
Bring soft coastal serenity into your space with this 12x36 porcelain tile, designed in a breezy light gray-beige blend that echoes driftwood and foggy beach mornings. The elongated plank size adds modern elegance to bathroom walls, shower surrounds, and kitchen backsplashes, while its matte finish and smooth surface make it equally practical and stylish. With subtle variation (V2) and 10 unique faces, it creates a natural, flowing effect that’s perfect for relaxed, minimalist interiors. Straight edges allow for tight grout lines and seamless layouts, whether you're designing a spa-inspired primary bath or updating a powder room. Built to handle humidity, splashes, and stains, this tile offers dependable durability without sacrificing style. It’s a go-to choice for designers, contractors, and homeowners who want a refined, low-maintenance surface that feels effortlessly coastal.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.