Shop APOLLO TILE
See all product information
Create Account
Horizonte 0.5 x 8 in. Glossy Soft Dove Gray Ceramic Pencil Trim Wall Tile 0.27 sq ft/case, 10PK
- Mfr # FLT88GRYPENA
- Zoro # G315830283
product price:Â
$
125.99
/pk of 10, $12.60/ea
Free Shipping & Returns
Key Features
Length
7.9 in
Width
0.5 in
Thickness
0.28 in
Material
Ceramic
Shape
Pencils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLT88GRYPENA
- Zoro #
- G315830283
- UPC #
- 840175594672
- Country of Origin
- Spain
- Color
- Soft Dove Gray
- Material
- Ceramic
- Shape
- Pencils
- Finish
- Glossy
Dimensions
- Length
- 7.9 in
- Width
- 0.5 in
- Thickness
- 0.28 in
Description
The Gray Pencil trim (0.5x8") is the essential finishing detail for any tiling project. Its slim, glossy profile frames walls, niches, and backsplashes with precision, adding a refined border to your design. This trim works beautifully with shower niches, backsplash edges, and accent walls, creating smooth transitions and enhancing the overall design. The soft gray tone complements both light and dark color schemes, making it a versatile choice for cohesive and sophisticated interiors.
- Tile Dimension: 0.5 x 7.9 in., thickness: 7.14 mm, sq ft per sheet: 0.02, sheets per box: 10, sq ft per box: 0.27
- Ceramic material with Glossy finish
- Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.