Shop APOLLO TILE
See all product information
Create Account
Armonia 2x16 in. Sunbaked Terracotta Matte Porcelain Elongated Subway Tile (10.76 sq ft/case) 50PK
- Mfr # APLETR88SUN216A
- Zoro # G822811171
product price:Â
$
142.99
/pk of 50, $2.86/ea
Free Shipping & Returns
Key Features
Length
16 in
Width
2 in
Size
2 in x 16 in
Material
Limestone
Style
Elongated Subway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLETR88SUN216A
- Zoro #
- G822811171
- UPC #
- 199793000851
- Country of Origin
- Spain
- Material
- Limestone
- Color
- Sunbaked Terracotta
- Style
- Elongated Subway
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Brick
- Finish
- Matte
- Coverage Area
- 10.76 Sq. ft/ Carton
Dimensions
- Length
- 16 in
- Width
- 2 in
- Size
- 2 in x 16 in
Description
Armonia 2x16 in. Sunbaked Terracotta Matte Porcelain Elongated Subway Wall and Floor Tile (10.76 sq ft/case, 50-Pack). The Desert Sand porcelain tile brings the warmth of sun-kissed earth into your home. Its soft, sandy beige tone evokes the calm of desert landscapes, adding a grounded yet refined feel to any space. With a matte surface and subtle variation, it offers a natural, timeless backdrop that blends easily with both rustic and modern interiors. This 2x16 format makes it versatile for walls and floors, whether you’re creating a spa-like shower surround, a welcoming kitchen backsplash, or a sleek patio setting. Designed to withstand heavy foot traffic, steam, heat, and even poolside installation, Desert Sand is as durable as it is beautiful. Applications include indoor walls, shower surrounds, steam rooms, floors (light to high traffic), patios, pools, and commercial walls, as well as heat-prone areas up to 150 deg F. It also works well in light commercial flooring. This tile is built for nearly every setting. Pair it with natural wood cabinets and matte black fixtures for a warm, modern look. For outdoor settings, combine it with greenery and textured fabrics to echo its earthy character.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.