Shop APOLLO TILE
See all product information
Create Account
Armonia 2x16 in. Taupe Blue Matte Porcelain Elongated Subway Tile (10.76 sq ft/case) 50PK
- Mfr # APLETR88BLU216A
- Zoro # G022811186
product price:Â
$
142.99
/pk of 50, $2.86/ea
Free Shipping & Returns
Key Features
Length
16 in
Width
2 in
Size
2 in x 16 in
Material
Limestone
Style
Elongated Subway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLETR88BLU216A
- Zoro #
- G022811186
- UPC #
- 199793000813
- Country of Origin
- Spain
- Material
- Limestone
- Color
- Taupe Blue
- Style
- Elongated Subway
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Brick
- Finish
- Matte
- Coverage Area
- 10.76 Sq. ft/ Carton
Dimensions
- Length
- 16 in
- Width
- 2 in
- Size
- 2 in x 16 in
Description
Armonia 2x16 in. Taupe Blue Matte Porcelain Elongated Subway Wall and Floor Tile (10.76 sq ft/case, 50-Pack). The Taupe Blue 2x16 porcelain plank tile brings a calm, grounded palette into your home. With its soft matte finish and subtle variation, this shade reads as a smoky blue-grey with taupe undertones, sophisticated yet understated. Use it vertically for clean, modern shower walls, or in a herringbone or stacked layout to elevate kitchens, feature walls, and outdoor patios. Durable porcelain means it handles real life with ease: impervious to water, frost resistant, slip-rated, and strong enough for high-traffic floors and commercial spaces. Applications include indoor walls, shower surrounds, steam rooms, floors (light to high traffic), patios, pools, and commercial walls, as well as heat-prone areas up to 150 deg F. It also works well in light commercial flooring. Not recommended for: none, this tile is versatile across most residential and commercial settings. Pair Taupe Blue with natural woods and creamy whites for a relaxed coastal feel, or contrast it with charcoal grout and black fixtures for a sleek, urban look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.