Arte 1.97 in. x 7.87 in. Glossy Black Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 50PK

  • Mfr # RID88BLKGLA

  • Zoro # G711637615


product price:  $65.15
/pk 50, $1.30/ea

Key Features

Length
7.87 in
Width
1.97 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.97 in x 7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RID88BLKGLA
Zoro #
G711637615
UPC #
840175542949
Country of Origin
China

Dimensions

Length
7.87 in
Width
1.97 in
Thickness
0.31 in
Size
1.97 in x 7.87 in

Details

Color
Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.38

Description

With their contemporary flair and versatile nature, our black subway tiles can be applied to a multitude of design concepts. Create a sleek and sophisticated bathroom retreat by using them as shower walls or a stylish kitchen backsplash that becomes the focal point of your culinary endeavors. Let your imagination run wild as you explore the possibilities of these tiles in commercial spaces such as trendy cafes, boutique hotels, or modern office settings. Designed with both form and function in mind, our black subway tiles are not only aesthetically pleasing but also practical and durable. The matte finish enhances their resistance to scratches and smudges, making them easier to maintain and clean. The glossy, reflective finish of our black subway tiles amplifies their light-bouncing characteristics, creating a moody and enveloping ambiance. Watch as natural or artificial light dances across the surface, casting captivating reflections and shadows that enhance the visual allure of your design..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products