Arte 1.97 in. x 7.87 in. Glossy Pink Ceramic Subway Wall and Floor Tile 6.46 sq. ft./case 60-pack

  • Mfr # RID88PNKGLA

  • Zoro # G311637589


product price:  $66.95
/pk 50, $1.34/ea

Key Features

Length
7.87 in
Width
1.97 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.97 in x 7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RID88PNKGLA
Zoro #
G311637589
UPC #
840175543120
Country of Origin
China

Dimensions

Length
7.87 in
Width
1.97 in
Thickness
0.31 in
Size
1.97 in x 7.87 in

Details

Color
Pink
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
6.46 sq. ft

Description

Step into a world of whimsical wonder with our exquisite glossy pink ceramic tiles, where the delicate hues of blush and rose create an ambiance of pure enchantment. Prepare to be enveloped in a captivating dance of color, as the gentle pink shades infuse your space with a sense of serenity and warmth. The glossy finish adds a luminous sheen, casting a radiant glow that uplifts your mood and transforms your interiors into a sanctuary. These remarkable tiles find their purpose in a multitude of applications, from charming backsplashes that become a focal point of your kitchen, to elegant installations in commercial areas that exude a sense of sophistication. Embrace the spirit of femininity and grace as you incorporate pink tiles into your surroundings, effortlessly merging with a variety of design styles. From modern and contemporary aesthetics, these pink tiles add a touch of playfulness while evoking a sense of nostalgia. Whether adorning your kitchen, bathroom, shower or any other living area, these ceramic tiles will be inspiring and uplifting with their delicate charm..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.