Arte 1.97 in. x 7.87 in. Matte Blue Ceramic Subway Deco Wall Tile 4.54 sq. ft./case, 42PK
- Mfr # RID88NAVDECM
- Zoro # G711637868
Key Features
Specifications
Details
- MFR #
- RID88NAVDECM
- Zoro #
- G711637868
- UPC #
- 840175543052
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Matte
- Application
- Indoor
- Coverage Area
- 4.54 sq. ft.
Dimensions
- Length
- 7.87 in
- Width
- 1.97 in
- Thickness
- 0.31 in
- Size
- 1.97 in x 7.87 in
Description
A true marvel that transcends ordinary designs, these ceramic tiles attract homeowners with their captivating beauty. The deepest shades of midnight dance across the surface, exuding an aura of mystique and elegance. The unique wavy texture adds a mesmerizing 3D effect, casting playful shadows that bring your space to life. Like a midnight ocean frozen in time, these matte blue tiles offer an allure that elevates any room to new heights of sophistication. These remarkable tiles find their purpose in a multitude of applications, from enchanting kitchen backsplashes to luxurious bathroom wall installations. As you adorn your kitchen walls with these tiles, watch as the dark blue hue embraces your culinary haven. Immerse yourself in a sea of serenity as the tiles envelope you in their deep embrace in the bathroom - be it a shower accent wall, vanity backsplash, statement wall behind your tub or decorative niche. The design style created by these subway tiles is nothing short of extraordinary, a fusion of modern minimalism and artistic expression! Finally, their durability is equally unparalleled. These blue tiles are built to withstand the tests of time thanks to the dense, solid nature of ceramic which is resistant to stains, water and moisture.
- Dimension: Tile: 1.97 x 7.87", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 42, Sq ft per box: 4.54
- Ceramic material with Matte finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.