Arte 1.97 in. x 7.87 in. Matte Red Ceramic Subway Deco Wall Tile 4.54 sq. ft./case, 42PK
- Mfr # RID88TERDECM
- Zoro # G611637593
Key Features
Specifications
Product Information
- MFR #
- RID88TERDECM
- Zoro #
- G611637593
- UPC #
- 840175543175
- Country of Origin
- China
Dimensions
- Length
- 7.87 in
- Width
- 1.97 in
- Thickness
- 0.31 in
- Size
- 1.97 in x 7.87 in
Details
- Color
- Red
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Matte
- Application
- Indoor
- Coverage Area
- 4.54 sq. ft.
Description
Are you ready to be enthralled by the understated elegance of our matte textured red tiles? Richness of dark red hues will grace your space with a timeless allure when you use these tiles in your home or commercial projects. The texture on the surface adds depth and dimension, creating a tactile experience that invites you to run your fingers along their velvety touch! Like the hushed whispers of passion, these red subway tiles emanate a sense of sophistication and warmth, enveloping your interiors in a tapestry of refined beauty. Crafted with resilience in mind, our ceramic tiles are designed to withstand the demands of everyday life - they’re resistant to stains and water marks, ensuring their vibrant red color remains vivid and vibrant for years to come. Embrace their practicality and indulge in the lasting beauty they offer - be it a kitchen backsplash, shower wall, bar backsplash or accent wall tile. Transform your interiors into a sanctuary of understated beauty, where every step exudes a quiet confidence and appreciation for refined aesthetics!
- Dimension: Tile: 1.97 x 7.87", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 38, Sq ft per box: 4.1
- Ceramic material with Matte finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.