Arte 1.97 in. x 7.87 in. Matte Pink Ceramic Subway Deco Wall Tile 4.54 sqft/case, 42PK
Mfr # RID88PNKDECM
Zoro # G711637783
Key Features
Specifications
Product Information
- MFR #
- RID88PNKDECM
- Zoro #
- G711637783
- UPC #
- 840175543113
- Country of Origin
- China
Dimensions
- Length
- 7.87 in
- Width
- 1.97 in
- Thickness
- 0.31 in
- Size
- 1.97 in x 7.87 in
Details
- Color
- Pink
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 4.54 sq. ft.
Description
From bathroom walls and shower enclosures to kitchen backsplashes and accent walls, these matte pink tile trims find their place in a variety of applications, enhancing the overall aesthetic of your space with their contemporary allure. These tiles excel in protecting and framing the edges of your tile surfaces, ensuring a seamless and polished appearance. Their slender profile elegantly enhances the transitions between different tile surfaces, creating a harmonious flow throughout your design. These sleek tiles not only provide a practical finishing touch but also infuse your space with a touch of contemporary elegance and a hint of playful charm. Matte pink pencil tiles bring a unique and captivating element to your design. The matte finish adds depth and texture, creating a soft and velvety surface that invites touch and evokes a sense of tranquility. The delicate pink hue brings a subtle warmth and a touch of femininity, infusing your space with a soothing and inviting ambiance.
- Dimension: Tile: 1.97 x 7.87", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 42, Sq ft per box: 4.54
- Ceramic material with Matte finish
- Recommended Use: Bathroom walls, Shower walls, Kitchen backsplash, Steam room, garage walls and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.