Arte 1.97 in. x 7.87 in. Matte Black Ceramic Subway Deco Wall Tile 4.1 sqft/case, 38PK
- Mfr # RID88BLKDECM
- Zoro # G111637741
Key Features
Specifications
Details
- MFR #
- RID88BLKDECM
- Zoro #
- G111637741
- UPC #
- 840175542932
- Country of Origin
- China
- Color
- Black
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Matte
- Application
- Indoor
- Coverage Area
- 4.1
Dimensions
- Length
- 7.87 in
- Width
- 1.97 in
- Thickness
- 0.31 in
- Size
- 1.97 in x 7.87 in
Description
Unleash your creativity and explore the endless design possibilities that our black matte subway wall tiles offer. Contemporary meets the timeless allure of matte sophistication in this black tile. With its sleek matte finish and modern appeal, this tile is designed to transform your space into a captivating haven of style and refinement. Its velvety texture invites you to run your fingers along the surface, creating a tactile experience that enhances the overall sensory appeal of your space!. Whether used in bathrooms walls, kitchens, or other living areas, they bring a sense of modernity and sophistication that captivates the eye.Create striking feature walls, stunning backsplashes, or sleek shower surrounds-the choice is yours! Immerse yourself in the beauty of these tiles, as they become the foundation of a space that exudes modern elegance and leaves a lasting impression on all who enter. From sleek and minimalist to industrial and urban, these tiles infuse your space with a contemporary flair that stands the test of time.
- Dimension: Tile: 1.97 x 7.87", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 38, Sq ft per box: 4.1
- Ceramic material with Matte finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.