Shop APOLLO TILE
See all product information
Create Account
Artisana 12x12 in. Honed Dolomite, Ice Grey, Ania Black Starburst Mosaic Tile (5 sq ft/case) 5PK
- Mfr # APLAUR88WHITEA
- Zoro # G822811164
product price:Â
$
571.99
/pk of 5, $114.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Size
12 in x 12 in
Material
Dolomite, Ice Grey, Ania Black
Shape
Floral, Waterjet, Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLAUR88WHITEA
- Zoro #
- G822811164
- UPC #
- 199793000493
- Country of Origin
- Türkiye
- Material
- Dolomite, Ice Grey, Ania Black
- Shape
- Floral, Waterjet, Square
- Color
- White
- Style
- Starburst
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Finish
- Honed
- Coverage Area
- 5 Sq. ft/ Carton
Dimensions
- Length
- 12 in
- Width
- 12 in
- Size
- 12 in x 12 in
Description
Artisana 12x12 in. Honed Dolomite, Ice Grey, Ania Black Starburst Mosaic Wall and Floor Tile (5 sq ft/case, 5-Pack). Dolomite Starburst Mosaic features honed white Dolomite with Ice Grey and Ania Black accents arranged on a 12x12 mesh-mounted sheet that creates a complete starburst pattern within each piece. The bold geometric design makes a striking focal point for kitchen backsplashes, shower walls, bathroom floors, laundry rooms, and fireplace surrounds. Its polished look pairs beautifully with white cabinetry for a clean spa feel or with darker finishes for dramatic contrast. Durable enough for light and high-traffic residential floors and suitable for indoor and outdoor walls, this mosaic can transform entryways, accent walls, or powder rooms into standout spaces. Easy to install, easy to maintain, and heat resistant up to 150 deg F, Dolomite Starburst brings artistry and everyday function together in one statement-making tile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.