Artisana 3x12 in. Eastern Black Textured Etched Chevron Elongated Subway Tile (5 sq ft/case) 20PK

  • Mfr # APLEFT8803BLA

  • Zoro # G622811159


original price:  $290.99 , new price: $247.99 , 14 percent off
new price:  $247.99
/pk 20, $12.40/ea
Free Shipping & Returns

Key Features

Size
3 in x 12 in
Material
Shell, Terrazzo
Style
Etched Chevron
Finish
Textured
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLEFT8803BLA
Zoro #
G622811159
UPC #
199793000646
Country of Origin
China

Dimensions

Size
3 in x 12 in
Length
12 in
Width
3 in

Details

Material
Shell, Terrazzo
Style
Etched Chevron
Finish
Textured
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Color
Eastern Black
Shape
Brick
Coverage Area
5 Sq. ft/ Carton

Description

Artisana 3x12 in. Eastern Black Textured Etched Chevron Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). Evoking the drama of grand halls and stately facades, the Etched Chevron Black tile transforms stone into a work of architectural art. Its deep black surface, etched with a sharp chevron motif, reflects the rhythm of timeless design while lending a bold, modern edge. In its slender 3x12 form, it creates walls that command attention, from striking shower surrounds to dramatic fireplace features or statement kitchen backsplashes. Built to endure, it performs beautifully across indoor and outdoor walls, residential floors, steam rooms, and high-heat areas, while wisely reserved from swimming pools or light commercial floors. Each tile captures the essence of classic geometry reimagined, ensuring every installation feels both powerful and refined, like a design rooted in history yet styled for today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.