Shop APOLLO TILE
See all product information
Create Account
Artisana 3x12 in. Wooden Grey Textured Etched Chevron Elongated Subway Tile (5 sq ft/case) 20PK
- Mfr # APLEFT8803WGA
- Zoro # G622811173
product price:Â
$
276.99
/pk of 20, $13.85/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
3 in
Size
3 in x 12 in
Material
Shell, Terrazzo
Shape
Brick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLEFT8803WGA
- Zoro #
- G622811173
- UPC #
- 199793000677
- Country of Origin
- China
- Material
- Shell, Terrazzo
- Shape
- Brick
- Color
- Wooden Grey
- Style
- Etched Chevron
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Finish
- Textured
- Coverage Area
- 5 Sq. ft/ Carton
Dimensions
- Length
- 12 in
- Width
- 3 in
- Size
- 3 in x 12 in
Description
Artisana 3x12 in. Wooden Grey Textured Etched Chevron Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). Bring a grounded elegance into your interiors with the Etched Chevron Wooden Grey stone tile. Crafted from natural wooden grey limestone, its surface carries a soft textured finish with a detailed chevron etching that adds both movement and depth. The warm gray tone makes it versatile enough to complement rustic farmhouse settings, modern lofts, or transitional living spaces. Ideal for a range of design applications, this 3x12 tile works beautifully on indoor walls, shower walls, fireplace surrounds, and even feature backsplashes. It can also be used across light-traffic floors, high-traffic residential floors, shower floors, and steam rooms, as well as outdoor walls and commercial wall installations. Areas not recommended include swimming pools and light commercial floors. Whether used to create a spa-inspired bathroom retreat or to add subtle pattern to a kitchen backsplash, this tile balances natural beauty with lasting performance. The etched texture not only enhances the look but also helps reduce slipperiness underfoot when installed on floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.