Artisana 3x12 in. Eastern Black Textured Etched Reptille Elongated Subway Tile (5 sq ft/case) 20PK

  • Mfr # APLEFT8804BLA

  • Zoro # G122811178


product price:  $261.99
/pk 20, $13.10/ea
Free Shipping & Returns

Key Features

Length
12 in
Size
3 in x 12 in
Width
3 in
Style
Etched Reptille
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLEFT8804BLA
Zoro #
G122811178
UPC #
199793000684
Country of Origin
China

Dimensions

Length
12 in
Size
3 in x 12 in
Width
3 in

Details

Color
Eastern Black
Style
Etched Reptille
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Finish
Textured
Material
Shell, Terrazzo
Coverage Area
5 Sq. ft/ Carton
Shape
Brick

Description

Artisana 3x12 in. Eastern Black Textured Etched Reptille Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). Bring bold character to your surfaces with this Black Limestone Tile featuring an etched alligator-inspired texture. Its deep black tone and unique reptile-skin pattern create a striking visual impact, adding depth and drama wherever it’s installed. The textured surface not only makes a design statement but also enhances grip, making it a functional choice for a variety of spaces. This 3x12 tile works beautifully across indoor and outdoor walls, shower surrounds, fireplace accents, kitchen backsplashes, and even residential floors in both light and high-traffic areas. It withstands heat up to 150 deg F, making it suitable for areas around stoves or fireplaces. While it’s versatile, note that it is not recommended for swimming pools or light commercial floors. Pair it with sleek metallic fixtures, warm wood cabinetry, or minimalist stone accents to create a modern, high-contrast look that feels daring yet refined.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products