Artisana 3x12 in. Gray Textured Limestone Etched Chevron Elongated Subway Tile (5 sq ft/case) 20PK

  • Mfr # APLEFT8803GRA

  • Zoro # G222811207


product price:  $290.99
/pk 20, $14.55/ea
Free Shipping & Returns

Key Features

Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Material
Shell, Terrazzo
Style
Etched Chevron
Length
12 in
Coverage Area
5 Sq. ft/ Carton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLEFT8803GRA
Zoro #
G222811207
UPC #
199793000660
Country of Origin
China

Dimensions

Length
12 in
Size
3 in x 12 in
Width
3 in

Details

Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Color
Gray
Material
Shell, Terrazzo
Style
Etched Chevron
Coverage Area
5 Sq. ft/ Carton
Shape
Brick
Finish
Textured

Description

Artisana 3x12 in. Gray Textured Limestone Etched Chevron Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). The Etched Chevron Silver Grey tile brings a sleek geometric rhythm to interiors, crafted from natural limestone with a textured surface. Its soft grey base, etched with fine chevron lines, creates a modern yet timeless appeal that works beautifully across different design styles. The 3x12 format allows for versatile placement, whether running in a continuous pattern on shower walls or as a bold backsplash in kitchens. This tile is suitable for outdoor spaces, indoor walls, light and high-traffic residential floors, shower walls and floors, steam rooms, commercial walls, and heat-prone areas up to 150 deg F. It is not recommended for swimming pools or light commercial floors. Pair it with matte black fixtures for an industrial edge, or combine with brushed nickel and white cabinetry for a cleaner, contemporary look. The etched details catch natural light, adding depth and subtle texture that elevates both small accents and full wall installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products