
Artisana 3x12 in. Gray Textured Limestone Etched Linear Wave Elongated Subway Tile, 20PK
Mfr # APLEFT8802GRA
Zoro # G122810225
product price: $290.99
/pk 20, $14.55/ea
Free Shipping & Returns
Key Features
Width
3 in
Style
Etched Linear Wave
Size
3 in x 12 in
Coverage Area
5 Sq. ft/ Carton
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLEFT8802GRA
Zoro #
G122810225
UPC #
199793000622
Country of Origin
China
Dimensions
Width
3 in
Size
3 in x 12 in
Length
12 in
Details
Style
Etched Linear Wave
Coverage Area
5 Sq. ft/ Carton
Finish
Textured
Shape
Brick
Color
Gray
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Material
Limestone
Description
Artisana 3x12 in. Gray Textured Limestone Etched Linear Wave Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). With its sleek silver grey tones and etched wave pattern, this limestone tile captures a balance of natural stone character and modern style. The textured surface adds depth and a tactile quality that makes every installation unique. Its versatile 3x12 format works beautifully on feature walls, fireplace surrounds, and kitchen backsplashes, while also standing up to light traffic flooring, shower walls, and even outdoor accents. For spa-inspired bathrooms, this tile elevates shower floors and creates a striking statement in steam-free wellness areas. Commercial designers can also use it for vertical installations that demand visual movement. This tile is suitable for outdoors, indoor walls, light traffic floors, high traffic residential floors, shower walls, shower floors, heat areas up to 150F, and commercial walls. It is not recommended for steam rooms, swimming pools, or light commercial floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.