Artisana 3x12 in. Textured Bianco Carrara Etched Reptille Elongated Subway Tile (5 sq ft/case) 20PK

  • Mfr # APLEFT8804CAA

  • Zoro # G122810218


product price:  $261.99
/pk 20, $13.10/ea
Free Shipping & Returns

Key Features

Size
3 in x 12 in
Coverage Area
5 Sq. ft/ Carton
Width
3 in
Material
Shell, Terrazzo
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLEFT8804CAA
Zoro #
G122810218
UPC #
199793000691
Country of Origin
China

Dimensions

Size
3 in x 12 in
Width
3 in
Length
12 in

Details

Color
White
Coverage Area
5 Sq. ft/ Carton
Material
Shell, Terrazzo
Shape
Brick
Style
Etched Reptille
Finish
Textured
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop

Description

Artisana 3x12 in. Textured Bianco Carrara Etched Reptille Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). Inspired by the bold textures of exotic hides, this 3x12 Carrara marble tile reimagines natural stone with an embossed alligator skin pattern. The white Bianco Carrara base, etched with a tactile design, creates a dramatic statement while keeping the refined elegance of marble intact. Perfect for adding dimension to shower walls, bathroom floors, fireplace surrounds, or kitchen backsplashes, it blends luxury with an edge of modern artistry. Suitable for both indoor and outdoor settings, this textured marble works beautifully on residential and commercial walls, as well as light and high-traffic floors. It performs well in showers, heat-prone areas up to 150 deg F, and exterior designs, while not recommended for steam rooms or swimming pools. Pair it with sleek black fixtures for contrast, or warm metallic accents for a chic, gallery-inspired aesthetic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products