Artisana 3x12 in. Wooden Grey Textured Etched Dot Elongated Subway Tile (5 sq ft/case) 20PK

  • Mfr # APLEFT8801WGA

  • Zoro # G422811168


product price:  $252.99
/pk 20, $12.65/ea
Free Shipping & Returns

Key Features

Finish
Textured
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Shape
Brick
Length
12 in
Size
3 in x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLEFT8801WGA
Zoro #
G422811168
UPC #
199793000592
Country of Origin
China

Dimensions

Length
12 in
Size
3 in x 12 in
Width
3 in

Details

Finish
Textured
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Shape
Brick
Color
Wooden Grey
Material
Marble
Coverage Area
5 Sq. ft/ Carton
Style
Etched Dot

Description

Artisana 3x12 in. Wooden Grey Textured Etched Dot Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). Bring a touch of modern artistry into your space with the Wooden Grey Etched Dots Tile. Crafted from genuine limestone in a rich wooden grey shade, this 3x12 piece combines natural stone veining with a dotted etched texture that delivers depth and character. Its elongated format creates a sleek, contemporary look, perfect for lining shower walls, accenting fireplaces, styling bathroom floors, or making a bold statement across kitchen backsplashes and entryway walls. Durable enough for outdoor use and high-traffic residential floors, it also holds up well in heat-prone spaces such as around stoves or near fireplaces. The mix of soft gray tones paired with the etched surface creates a versatile palette that adapts beautifully to both rustic and modern interiors, giving every project a unique balance of texture and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.