
Artisana 3x12 in. Wooden Grey Textured Etched Linear Wave Elongated Subway Tile (5 sq ft/case) 20PK
Mfr # APLEFT8802WGA
Zoro # G222810194
product price:Â $290.99
/pk 20, $14.55/ea
Free Shipping & Returns
Key Features
Coverage Area
5 Sq. ft/ Carton
Style
Etched Linear Wave
Size
3 in x 12 in
Finish
Textured
Material
Shell, Terrazzo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLEFT8802WGA
Zoro #
G222810194
UPC #
199793000639
Country of Origin
China
Dimensions
Size
3 in x 12 in
Width
3 in
Length
12 in
Details
Coverage Area
5 Sq. ft/ Carton
Style
Etched Linear Wave
Color
Wooden Grey
Finish
Textured
Material
Shell, Terrazzo
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Shape
Brick
Description
Artisana 3x12 in. Wooden Grey Textured Etched Linear Wave Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). The Etched Waves Wooden Grey tile evokes the calm of driftwood along coastal shores, with its soft grey palette and flowing etched textures that resemble the movement of water across stone. In a 3x12 format, it offers endless design options, whether used to create spa-like shower walls, modern kitchen backsplashes, rustic fireplace surrounds, or elegant entryways. This tile is suitable for indoor walls, outdoor facades, shower walls, shower floors, steam rooms, high-traffic residential floors, and heat-prone areas up to 150 deg F. It also works for light traffic floors and commercial wall applications. Not recommended for swimming pools or light commercial floors, it performs best in spaces where natural beauty and durability are equally valued. With each piece showing slight variations in tone and texture, every installation feels unique and naturally inspired.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.