Ash Gray 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # APLGP8803A

  • Zoro # G111320049


product price:  $159.99
/pk 10, $16.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Ash Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLGP8803A
Zoro #
G111320049
UPC #
840175526963
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Ash Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Glossy
Coverage Area
0.5 sq. ft

Description

This pencil tile trim helps to provide a perfect finish for your tiling job. Not only will it leave your glass tile design with a professional finish, but it also covers sharp edges or corners that can become a hazard. It provides an added buffer against raw ends and avoids water sweeping through joints where the tiles end. Particularly suitable for glass tile designs where you want a sleek trim, this pencil liner can also pair with tiles in different materials including stone, porcelain and ceramic. Its thin sleek form allows this pencil liner to establish a seamless border between tile and other material, or provide a smooth transition between different kinds of tile thanks to its low profile. This style is perfect for a clean, minimalist look in a modern glass backsplash, contemporary shower or fireplace surround.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products