Mingles 12 in. x 12 in. Glossy White and Brown Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # NAVAJO MIX 1A
- Zoro # G811637591
Key Features
Specifications
Details
- MFR #
- NAVAJO MIX 1A
- Zoro #
- G811637591
- UPC #
- 840175581986
- Country of Origin
- China
- Color
- Brown| White
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Using white tiles throughout the bathroom will add richness while maintaining a bright, open feel. Do you want to keep a room white and neutral to make a smaller space feel larger? If yes, this tile offers the design solutions that you need. Incorporating this white mixed tile as the main color scheme offers endless possibilities. Whether you’re inspired to create a clutter-free look in a master bath, a tidy white kitchen in a minimalist home, the timeless look of these white tiles help you create harmony, movement and balance. To avoid a white-themed design look and feel unfinished and bland, this mosaic tile features a mix of neutral accents letting you achieve an elegant and chic look. Whether you have a traditional, modern, or even an eclectic decor, a quick way to get a quiet backdrop is to use tiles with plenty of white tones. Add a pop of white to the bathroom, and you’ll be amazed by the brightness of your space that these elegant tiles create. Not to mention that glass tiles are maintenance-free, meaning you don’t need regular upkeep to preserve their beauty even after decades. Approved for indoor and outdoor use, let these white tiles be your blank canvas in your next tiling project to provide you with endless décor possibilities.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.