Ash Gray 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # T88098-15A

  • Zoro # G211320277


product price:  $129.99
/pk 10, $13.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Ash Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T88098-15A
Zoro #
G211320277
UPC #
840175525119
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Ash Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Polished
Coverage Area
0.5 sq. ft

Description

To complete a tiling project to perfection, dont forget to finish the edges with a tile trim! By eliminating the exposed edges, glass pencil tiles relax the transition where your tiles end and beautifully outline your tile installations. Plus, it adds a modern, designer effect to the look - whether its at the top of a glass shower wall or a stone kitchen backsplash. A tile trim does not only increase the durability of your tiled areas, but also serves as a critical design highlight if you want to create interest and individuality in your room. Layer a few rows of glass pencil tiles around a statement tile, or make it a frame around mosaic design features- it will lift the whole room in no time! Our gray glass liners can seamlessly blend into a neutral design, or stand out when paired with bright colors within the room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.