
Ash Gray 11 in x 12.6 in Glass Glossy Floor and Wall Mosaic Tile 4.81 sqft/case, 5PK
Mfr # APLHB88098A
Zoro # G411320077
product price:Â $102.99
/pk 5, $20.60/ea
Free Shipping & Returns
Key Features
Length
12.6 in
Width
11 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Pools, Accent Walls, Feature Walls and More
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLHB88098A
Zoro #
G411320077
UPC #
840175524884
Country of Origin
China
Dimensions
Length
12.6 in
Width
11 in
Thickness
0.31 in
Details
Color
Ash Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Pools, Accent Walls, Feature Walls and More
Material
Glass
Shape
Herringbone
Finish
Glossy
Coverage Area
4.81 sq. ft
Description
Feast your eyes on the captivating herringbone pattern with a shiny iridescent surface. With a transparent body and high gloss finish, these V-shaped mosaic tiles sparkle to allow any space to feel more open, welcoming and bright. Its glowing surface is easy to spray and wipe clean, which makes tile a low-maintenance material for areas that are prone to splashes and splatters. Do you want to create a focal point in the space? Evoke a sense of movement with herringbone tile accent wall and you will make a creative design without the drama! It brings any space a sense of direction and movement with its arrow-like effect - perfect to add floor to a small bathroom floor, shower or kitchen backsplash. Whether youre dreaming of a sleek fireplace surround or a reflective shower tile to open up your space, this glass mosaic tile adds ease, depth and shine in a heartbeat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.