Aureate 19.69inx39.37in Natural Moss Green Porcelain Rectangle Wall Floor Tile 15.99 sqft/case, 3PK

  • Mfr # ROC88GRN2040A

  • Zoro # G811637447


product price:  $253.99
/pk 3, $84.66/ea
Sold in multiples of 4 for $1,015.96
Additional $33.75 delivery surcharge applies per item.
See details

Key Features

Length
39.37 in
Width
19.69 in
Thickness
9.65mm
Size
19.69 in x 39.37 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROC88GRN2040A
Zoro #
G811637447
UPC #
840175584406
Country of Origin
Spain

Dimensions

Length
39.37 in
Width
19.69 in
Thickness
9.65mm
Size
19.69 in x 39.37 in

Details

Material
Porcelain
Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio, Garage and more
Shape
Rectangle
Finish
Natural
Application
Indoor/Outdoor
Coverage Area
15.99

Description

Enhance the elegance of your space with the moss green rectangle natural large format porcelain tile. Crafted with precision and exquisite style, this gorgeous format porcelain tile adds a stylish and luxurious element to modern designs. The rich moss green hue provides an elegant and natural ambiance, perfect for interior wall or floor applications in residential or commercial spaces. This unique color porcelain tile is made for any indoor or outdoor setting, including hallways, foyers, bathrooms, kitchens and more. Its rectified edges give a sharp look that emphasizes its great reflective properties - giving it a polished finish that's sure to make a lasting impression. With an intricate etching design and high-quality build, it's sure to bring sophistication to any home decor or professional remodeling project. Learn what everyone else already knows - upgrade your space with this large format tile.
  • Dimension: Tile: 19.69x39.37", Thickness: 9.65 mm, Sq ft per sheet: 5.33, Sheets per box: 3, Sq ft per box: 15.99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.