Regallo Midnight Agate Sample Porcelain Mosaic Floor And Wall Tile

  • Mfr # ZOR-MD-0605-SAM

  • Zoro # G912345784


product price:  $7.19
/ea

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 in. x 4 in.
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0605-SAM
Zoro #
G912345784
UPC #
-
Country of Origin
Italy

Dimensions

Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 in. x 4 in.

Details

Material
Porcelain
Color
Midnight Agate
Shape
Square
Finish
Matte
Application
Floor And Wall
Collection
Regallo

Description

Regallo Midnight Agate Porcelain Tile offers a breathtaking black onyx marble look with sophisticated gray veins, infusing timeless elegance into any space. This tile caters to a multitude of design preferences. Choose between a luxurious matte or a radiant polished finish to elevate backsplashes, walls, or floors in kitchens, bathrooms, or upscale commercial settings. Perfect for both residential and commercial applications, this exquisite tile beautifully complements any design style, from classic traditional to chic contemporary.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.