
Aureate 9.84inx11.42in Natural Moss Green Porcelain Hexagon Wall and Floor Tile 10.06 sqft/cs, 17PK
Mfr # APLROC8GRNHEX
Zoro # G511637433
product price:Â $196.99
/pk 17, $11.59/ea
Free Shipping & Returns
Key Features
Length
11.42 in
Width
9.84 in
Thickness
9.65mm
Size
9.84 in x 11.42 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLROC8GRNHEX
Zoro #
G511637433
UPC #
840175584420
Country of Origin
Spain
Dimensions
Length
11.42 in
Width
9.84 in
Thickness
9.65mm
Size
9.84 in x 11.42 in
Details
Material
Porcelain
Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio, Garage and more
Shape
Hexagon
Finish
Natural
Application
Indoor/Outdoor
Coverage Area
10.06
Description
If you desire a beautiful, eye-catching tile for your home that radiates luxuriousness and style, look no further than this moss green hexagon large format natural porcelain tile. The generously sized hexagonal shape works perfectly to create a patterned look in your bathroom, shower, kitchen backsplash, steam room, patios, garage and many more. Your surfaces will be not just attractive but also slip-resistant and surprisingly durable. This versatile yet classic design is perfect for multiple residential and commercial settings - from chic city condos to rustic beach houses. Plus you can install it as an indoor or outdoor feature. The combination of green tones provides a calming effect that will brighten up any space with modern flair while simultaneously creating a natural touch.
- Dimension: Tile: 9.84x11.42", Thickness: 9.65 mm, Sq ft per sheet: 0.59, Sheets per box: 17, Sq ft per box: 10.06
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.