Azul Cielo And Thassos 4.51 sq.ft 11.2 in. x11.6 in. Marble Mosaic Tile, 5PK

  • Mfr # APLMKN9904EC85

  • Zoro # G509578151


product price:  $292.99
/pk 5, $58.60/ea
Free Shipping & Returns

Key Features

Length
11"
Width
11"
Thickness
0.37"
Material
Stone
Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLMKN9904EC85
Zoro #
G509578151
UPC #
-
Country of Origin
China

Dimensions

Length
11"
Width
11"
Thickness
0.37"

Details

Material
Stone
Shape
Octagon
Color
Multicolor
Tile Use
shower, bathroom
Finish
Polished
Application
Indoor

Description

  • •Get the timeless classic and modern chic look with our premium mosaic tiles. Our 11x11 white and blue polished natural stone tile is perfect for any kitchen backsplash or bathroom project, suitable for both residential or commercial applications. Enjoy special discounts when you call us today!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.