Black 11.8 in x 11.8 in Shell Polished Floor and Wall Mosaic Tile 19.33 sqft/case, 20PK
- Mfr # APLJWS8805A
- Zoro # G911320218
Key Features
Specifications
Details
- MFR #
- APLJWS8805A
- Zoro #
- G911320218
- UPC #
- 840175527649
- Country of Origin
- China
- Material
- Shell
- Shape
- Multi-shaped
- Color
- Black
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
- Finish
- Polished
- Application
- Indoor
- Coverage Area
- 19.33 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.15 in
Description
With its rainbow of light that reflects off of the nacre, our mother-of-pearl tile carries an aura of mystery and elegance. Its luminosity with an ethereal appeal boasts unique texture and a mysterious movement that ensures each piece of tile is individual. Whether it’s a kitchen backsplash, shower wall or accent wall decor, this shell tile guarantees a transformative allure with the elusive and iridescent look of delicate shell that is rendered from the reflection of light. Craving for a touch of glam? Use this mosaic tile to design a glamorous mother-of-pearl accent wall, elegant fireplace surround, vanity or bar backsplash for a star-worthy feel around the home. With a rainbow-like shine and dazzling hues of all shades, it can be used to add a lustrous patina to interior spaces while developing a focal attraction that’s hard to ignore.
- Weight and Dimension: Mosaic Sheet-11.8-in W x 11.8-in L, Thickness- 0.16-in, Sq ft per sheet- 0.96, Sheets per box- 20, Sq ft per box- 19.34
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.