Beige 11x12 Crema Marfil Marble Polished, Etched Floor and Wall Mosaic Tile 4.66 sqft/case, 5PK
- Mfr # APLBL8802CMA
- Zoro # G111319913
Key Features
Specifications
Details
- MFR #
- APLBL8802CMA
- Zoro #
- G111319913
- UPC #
- 840175531127
- Country of Origin
- China
- Material
- Marble
- Shape
- Hexagon
- Color
- Beige
- Tile Use
- Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
- Finish
- Polished, etched
- Application
- Indoor/Outdoor
- Coverage Area
- 4.66 sq. ft
Dimensions
- Length
- 12.2 in
- Width
- 11 in
- Thickness
- 0.31 in
Description
Two trends collide in this marble tile for a truly modern look — elongated hexagon shape and unique tactile surface! An edgy choice for geometric decor designs, this tile is the opportunity to create dazzling focal points in any indoor or outdoor area. Raw textured pieces emphasize the tile’s unique geometric shape and twisted hexagon pattern to create lots of visual contrast. Looking for a backsplash to enliven the kitchen by bringing something new and fashionable? This marble hexagon tile ushers in pattern without breaking the color scheme. Redo your bathroom floors with a beautiful geo tile with a timeless and chic appeal. Using textured marble tile avoids monotony in neutral schemes while creating a strong tactile appeal that is also slip resistant for the floors. Its raw appeal adds an element of authenticity and a lived in feel - perfect to create interest in modern, sleek and minimalist spaces!.
- Weight and Dimension: Individual tile: 2- in x 4- in + 0.6- in x2- in; Mosaic sheet-11- in W x 12.2- in L, Thickness- 0.31, Sq ft per sheet- 0.93, Sheets per box- 5, Sq ft per box- 4.66
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.