White Gray 12x24 Calacatta Gold Marble Polished Subway Floor and Wall Tile 10 sqft/case, 5PK
- Mfr # APLFCT881224PA
- Zoro # G011320071
Key Features
Specifications
Details
- MFR #
- APLFCT881224PA
- Zoro #
- G011320071
- UPC #
- 840175526062
- Country of Origin
- China
- Material
- Marble
- Shape
- Field Tile
- Color
- White and Gray
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 10 sq. ft
Dimensions
- Length
- 24 in
- Width
- 12 in
- Thickness
- 0.37 in
Description
12x14 marble field tiles bring opulence to any room with timeless luxury in mind. Its larger scale enhances the beautiful veining pattern and the natural color variation found in the authentic stone that make each tile unique. These 12x24 large format marble tiles cover a bigger surface area per tile which results in fewer grout joints on the floor and walls compared to smaller sized tiles. It’s a great pick when you have plenty of ground to cover and want to achieve a seamless appeal with less visual interruption. Little says stately opulence like a floor-to-ceiling marble accent wall in interior design. Add a luxurious character to your bathroom , living room or entryway with a 12x24 marble accent wall that will seamlessly flow and create visual depth. Elevate the vibe in your home or commercial space with a large format marble tile floor that will lend a sense of history and elegance. This marble tile not only reduces visual interruption by requiring fewer joints but also creates less grout area to clean!.
- Weight and Dimension: Individual tile: 12-in x 24-in, Thickness: 0.375-in, Sq ft per sheet: 2, Sheets per box: 5, Sq ft per box: 10
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.