Beige 11x12 Wooden Grey Marble Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK

  • Mfr # APLSV88P10PA

  • Zoro # G711320081


product price:  $183.99
/pk 5, $36.80/ea
Free Shipping & Returns

Key Features

Length
12.3 in
Width
11.3 in
Thickness
0.37 in
Material
Wooden Grey
Shape
Penny Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLSV88P10PA
Zoro #
G711320081
UPC #
840175528653
Country of Origin
China

Dimensions

Length
12.3 in
Width
11.3 in
Thickness
0.37 in

Details

Material
Wooden Grey
Shape
Penny Round
Color
Beige
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.83 sq. ft

Description

Did someone say wood-look penny tile? Yes, you heard it right! This mosaic tile is the marriage of the classic penny rounds with an organic wood-look finish you won’t see elsewhere. Wooden grey penny tiles are perfect for a neutral bathroom floor, as a natural accent to a living room, or as a cozy fireplace surround with geometric detail. The beauty of using wooden grey marble tile is that it creates a warm, cozy feel in an instant. It provides an organic beauty similar to wood along with a unique veining detail. Grout joints in the small pattern make it a slip-resistant tile that is perfect for showers, bathroom floors and steam rooms. If your decor style leans towards earthy colors and playful patterns, this mosaic tile will help create the mood you want for the room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.