Beige 12 in x 12 in Shell, Mother of Pearl Polished Floor and Wall Mosaic Tile 20 sqft/case, 20PK
- Mfr # APLSMA88003A
- Zoro # G811319992
Key Features
Specifications
Details
- MFR #
- APLSMA88003A
- Zoro #
- G811319992
- UPC #
- 840175528943
- Country of Origin
- China
- Material
- Shell, Mother of Pearl
- Shape
- 1x1 mosaic
- Color
- Beige
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor
- Coverage Area
- 20 sq. ft
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 0.08 in
Description
The luscious appeal of pearls is not limited to just jewelry. The stunning sheen of our mother-of-pearl tile adds a lustrous glow to any interior project with a beautiful seaside inspired feel. Thanks to its reflective quality, it creates a spacious immaculate look with a brilliant show of light on its surface. If you’re looking to create a bright clean look on a backsplash, feature wall or bathroom floor this shell mosaic tile is an enticing choice. This tile the perfect opulent backdrop to enlarge small showers or powder rooms as well as dark kitchens. A popular choice as a backsplash tile and accent wall tile, it can be used alone or mixed with other tiles. Tile is mesh-backed to help you with an easy installation process. This also lets you cut tile into pieces and be used as an accent border in the shower, tub surround or as a flooring detail.
- Weight and Dimension: Individual tile: 0.8-in x 0.8-in, Mosaic tile: 12-in x 12-in, Thickness: 0.078-in, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.