Beige 1/2-in x 8-in Multi-finish Ceramic Bullnose Tile ( 0.667-sq ft / Carton ) 10 -Pack
Mfr # SILIMIDIPEN
Zoro # G411320350
product price:Â $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
Key Features
Length
7.9 in
Width
1.25 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SILIMIDIPEN
Zoro #
G411320350
UPC #
840175530373
Country of Origin
Spain
Dimensions
Length
7.9 in
Width
1.25 in
Thickness
0.31 in
Height
8 in
Details
Color
Pistachio Green
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Ceramic
Shape
Bullnose
Finish
Matte, Glossy
Application
Indoor
Coverage Area
0.67 sq. ft
Description
Recognizable with its rounded profile and sleek finish, this white ceramic bullnose is a perfect way for an edge treatment or trim piece around a backsplash. Often used to cover corners or frame the perimeter of a tile or niche design, it eliminates exposed tiles which can look unprofessional. Make your shower tiles look neat at the top ends, or where your tiles transition to a drywall. Designed around the edges of a stove backsplash, this white bullnose trim can create a slightly raised portion to crown a decorative pattern or statement tile. Perfect for highlighting a specific design feature, it adds an architectural detail to an otherwise plain and uninteresting tile project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.