Beige 12x12 Wooden Grey Light, Dark Marble Polished Floor and Wall Mosaic Tile 5 sqft/case, 5PK
- Mfr # APLSV88P54A
- Zoro # G511319841
Key Features
Specifications
Details
- MFR #
- APLSV88P54A
- Zoro #
- G511319841
- UPC #
- 840175528677
- Country of Origin
- China
- Material
- Marble
- Shape
- Hexagon
- Color
- Beige
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 0.37 in
Description
Do you want to be brave with your interior? Turn up the volume in a room and express your personality with a bold graphic tile! This marble mosaic tile is a great way to add pattern to your walls and replace the idea of wallpaper with tile - perfect for high-moisture areas such as the bathroom, kitchen, shower or laundry room. Reminiscent of grey natural wood with subtle grains, this beautifully designed marble mosaic tile creates a wonderful graphic effect in shades of warm and comforting grey for any living area. Are you ready to ditch the plain walls with a captivating mosaic tile for a more tasteful home decor? Adding a bold tile rug design to your hallway floors can add a wow factor to your entry, and this wooden gray mosaic tile is definitely a champion in design. Want a more outstanding look? Make your design bolder with white grout and allow this beautiful pattern to pop up.
- Weight and Dimension: Individual tile: 1.4-in x 1.3-in + 0.8-in x 0.8-in, Mosaic tile: 12-in x 12-in, Thickness: 0.375-in, Sq ft per sheet: 1, Sheets per box: 5, Sq ft per box: 5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.