Beige 12x12 Wooden Grey Light, Dark Marble Polished Floor and Wall Mosaic Tile 5 sqft/case, 5PK
- Mfr # APLSV88P55A
- Zoro # G611319727
Key Features
Specifications
Details
- MFR #
- APLSV88P55A
- Zoro #
- G611319727
- UPC #
- 840175528684
- Country of Origin
- China
- Material
- Wooden Grey Light, Dark
- Shape
- Sticks
- Color
- Beige
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 0.37 in
Description
Design a grey backsplash with an captivating mosaic pattern and let boring neutral schemes become a myth! For an alternative take on traditional grey paint in the kitchen, bathroom or hallway, create a striking tile wall using this bold pattern. This square patterned marble mosaic tile is an easy way to break up an otherwise all-grey scheme or bring a more homey feel to a stark white decor. It instantly adds a wow factor to a neutral farmhouse kitchen or modern bathroom space in a sophisticated way. This mosaic tile does all the work by adding extra grout lines for grip so you end up with a less slippery surface on the floors - perfect for showers, steam rooms, mudrooms and entryways! These square tiles form a classic geometric pattern that is subtle yet dynamic enough to make any room feel energized.
- Weight and Dimension: Mosaic Sheet-12-in W x 12-in L, Thickness- 0.375-in, Sq ft per sheet- 1.00, Sheets per box- 5, Sq ft per box- 5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.