Beige 1x12 Crema Marfil Marble Polished Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # APLMCR881PA

  • Zoro # G011320316


product price:  $136.99
/pk 10, $13.70/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLMCR881PA
Zoro #
G011320316
UPC #
840175526369
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.37 in
Height
8 in

Details

Material
Marble
Shape
Pencil
Color
Beige
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
0.5 sq. ft

Description

Good design requires attention to details, and a pencil liner is the perfect piece to show this. Create a design interest from wall to wall using a pencil tile trim as a border that breaks the monotony of a neutral design. Complete your marble shower tile project with a stylish accent tile framed by our Crema Marfil Marble pencil tile. This piece does not only give your space a high-end designer impact but also increases the durability of your tiled area.How? It softens the raw edges of tile walls as well as floor designs, while it guarantees a finished and complete look. This marble pencil will cover the exposed edges, and provide a smooth transition between two sets of beige tiles, or where one pattern transitions to another. Finally, it’s a sleek way to frame a statement area such as a mosaic stove backsplash, decorative niche or space-defining tile rug design.


  • Residential and commercial use
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Recommended use: Bathroom wall, bathroom floor, shower wall, shower floor, kitchen backsplash, steam room, and more
  • Dimension: Tile: 11.81x35.44", Thickness: 9.65 mm, Sq ft per sheet: 2.91, Sheets per box: 4, Sq ft per box: 11.62

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products