
Beige 1x12 Crystal Sand Marble Polished Pencil Liner Tile Trim 0.67 sqft/case, 10PK
Mfr # APLMSH884PA
Zoro # G011320057
product price:Â $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.8 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMSH884PA
Zoro #
G011320057
UPC #
840175526635
Country of Origin
China
Dimensions
Length
12 in
Width
0.8 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
Beige
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
0.67 sq. ft
Description
A marble backsplash design that is framed around the perimeter with elegant Crystal Sand marble pencil tiles - this is the kind of installation you should go for creating a professional look in your space! If you don’t want exposed tile edges that can damage and ruin your whole tile project, finishing it off with a pencil trim is a smart decision to make. Our marble pencil liner is the perfect complement to cover the exposed edges of a statement shower wall, luxurious kitchen backsplash or creative tile rug in your home or business. It successfully breaks up a flat space, defines certain areas of a tiled area with extra dimension, and frames creative tile designs that you want to showcase. It creates elegant borders around accent tiles while flowing seamlessly where one tile transitions to another. Create a remarkable tile design which looks well-designed in every detail!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.