
Beige Brown 11.4 in x 11.4 in Shell Polished Floor and Wall Mosaic Tile 18.05 sqft/case, 20PK
Mfr # APLJWS8802A
Zoro # G511319865
product price:Â $1,392.99
/pk 20, $69.65/ea
Free Shipping & Returns
Key Features
Length
11.4 in
Width
11.4 in
Thickness
0.16 in
Material
Shell, Mother of Pearl
Shape
Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLJWS8802A
Zoro #
G511319865
UPC #
840175527618
Country of Origin
China
Dimensions
Length
11.4 in
Width
11.4 in
Thickness
0.16 in
Details
Material
Shell, Mother of Pearl
Shape
Brick
Color
Beige and Brown
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
18.05 sq. ft
Description
A true reflection of Mother Natures beauty, our shell tiles will add visual charm and exotic beauty to your next project. Its gentle shine and exquisite texture brings up an ambient flare that can instantly highlight any backsplash, accent wall or shower design. In a blend of beige and brown pearl pieces, this mosaic tile brings out an earthy yet very bright palette that can fit traditional to contemporary projects alike. Its brown iridescent pieces reveal a natural feel and light up your room with a gentle shimmer behind the vanity, inside the shower or around the fireplace. Mesh-mounted tile sheets provide fast and easy installations and allow tile to be cut for accent tile designs. Its an eco-friendly solution that provides a long-lasting surface thats easy to clean and maintain. Let the light dance in your kitchen, living room or entryway with a floor-to-ceiling accent wall, and bring a soft touch of the ocean to your home with mother-of-pearl tiles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.