
Beige, Brown White 11.8 in x 11.8 in Shell Floor and Wall Mosaic Tile 19.34 sqft/case, 20PK
Mfr # APLJWS8807A
Zoro # G611320211
product price:Â $1,399.99
/pk 20, $70.00/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.16 in
Material
Shell, Mother of Pearl
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLJWS8807A
Zoro #
G611320211
UPC #
840175527663
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.16 in
Details
Material
Shell, Mother of Pearl
Shape
Square
Color
Beige, Brown and White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
19.34 sq. ft
Description
This genuine shell tile is a glamorous finishing touch to complete your design. If you want to surround yourself with the reminder of seaside treasures, try this alluring pearl tile that brings the exotic look of natural shell beauty. The flecks of different colors and pearlescent sheens bring an under-the-sea shimmer and richness to any interior design. Delicate mother-of-pearl pieces are arranged in a classic checkerboard pattern to create a mosaic tile with timeless appeal. Recreate your shower area with iridescent shell tiles youll love to show off on your walls! This polished mosaic tile invites coastal character into any bathroom, kitchen or living space while boasting a bright and open feeling. It pulls in beige and sandy brown tones of the beach without overwhelming the space. Create an expressive, dazzling accent wall in your room that will illuminate with reflecting light. You can also bring subtle hints of pearl into your decor with an accent strip, niche or flooring border. Set up on a mesh backing for easy and quick installation, this is the perfect backsplash tile for a glam coastal style in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.