Shop APOLLO TILE
See all product information
Create Account
12x13 Honed Calacatta Gold Honed Marble Mosaic Herringbone Wall and Floor Tile 5.29sq ft/case 5PK
- Mfr # APLTSC88H09HA
- Zoro # G415830206
product price:Â
$
170.99
/pk of 5, $34.20/ea
Free Shipping & Returns
Key Features
Length
12.8 in
Width
11.9 in
Thickness
0.38 in
Material
Marble
Shape
Herringbone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLTSC88H09HA
- Zoro #
- G415830206
- UPC #
- 840175592678
- Country of Origin
- China
- Material
- Marble
- Shape
- Herringbone
- Color
- White Gray
- Finish
- Honed
Dimensions
- Length
- 12.8 in
- Width
- 11.9 in
- Thickness
- 0.38 in
Description
The Calacatta Gold Honed Marble Herringbone Mosaic Tile blends timeless sophistication with contemporary flair. Crafted from premium Calacatta Gold marble, each tile showcases a bright white base, soft gray veining, and warm gold accents. The classic herringbone pattern, featuring 1x3-inch chips mounted on an 11.9x12.8-inch mesh sheet, adds depth and movement to any space, making it an interior designer's favorite.
Perfect for elegant kitchen backsplashes, luxurious shower walls, and trendy bathroom floors, this honed tile delivers a velvety matte finish that feels both sleek and inviting. Durable enough for light to high-traffic areas, it seamlessly balances beauty and practicality. Whether installed in residential or commercial spaces, the herringbone design creates a stunning visual effect that’s both classic and on-trend.
Pair it with brass or black fixtures for a bold statement, or keep it soft and neutral with white grout. The Calacatta Gold Honed Herringbone Mosaic Tile is a versatile and stylish way to elevate any surface with understated luxury and timeless charm.
Perfect for elegant kitchen backsplashes, luxurious shower walls, and trendy bathroom floors, this honed tile delivers a velvety matte finish that feels both sleek and inviting. Durable enough for light to high-traffic areas, it seamlessly balances beauty and practicality. Whether installed in residential or commercial spaces, the herringbone design creates a stunning visual effect that’s both classic and on-trend.
Pair it with brass or black fixtures for a bold statement, or keep it soft and neutral with white grout. The Calacatta Gold Honed Herringbone Mosaic Tile is a versatile and stylish way to elevate any surface with understated luxury and timeless charm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.