Shop APOLLO TILE

Bge & Wht 2 in. Hexagon 8.29sq.ft 10.2 in. X11.7 in. Recycled Glass Mosaic Tile, 10PK

  • Mfr # APLNNH9902CLEC36

  • Zoro # G209578208


product price:  $252.99
/pk 10, $25.30/ea
Free Shipping & Returns

Key Features

Length
11.7"
Width
10.2"
Thickness
0.23"
Color
Beige
Tile Use
bathroom walls, kitchen backsplash, shower walls, steam rooms, pool and more
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNNH9902CLEC36
Zoro #
G209578208
UPC #
-
Country of Origin
China

Dimensions

Length
11.7"
Width
10.2"
Thickness
0.23"

Details

Color
Beige
Tile Use
bathroom walls, kitchen backsplash, shower walls, steam rooms, pool and more
Material
Recycled Glass
Shape
Hexagon
Finish
Matte

Description

  • •Weight and Dimension: Individual tile: 2-inc2-in, Mosaic sheet 10.2-in W x 11.7-in L, Thickness- 0.23-in, Sq ft per sheet- 0.83, sheets per box- 10, Sq ft per box- 8.3
  • •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms, steam room, swimming pool, spas, fireplace and more
  • •Attached to a mesh backing for easy installation

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products