Skosh 11.6 in. x 11.6 in. Glossy Aqua Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88GN430A
- Zoro # G811637386
Key Features
Specifications
Details
- MFR #
- APLNB88GN430A
- Zoro #
- G811637386
- UPC #
- 840175582631
- Country of Origin
- China
- Color
- Green
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
If you are looking for a coastal-inspired home design with an exquisite modern touch, this blue glass tile is your match. What calls the attention in this tile is obviously the bright blue shade that recalls a tropical island vacation. With a highly reflective glass surface, this blue mosaic is the perfect combination of color and glow! . Be it your next blue backsplash in the kitchen or bathroom setting which creates an amazing contrast with the white cabinetry and even black accents. Let it be the protagonist of your kitchen space by featuring it as a backsplash tile. If you prefer smaller doses of color instead, it can also create an incredible accent that infuses a calm atmosphere to your existing layout. Whether it’s your residential or commercial project, you will instantly notice this glossy turquoise tile as an eye-catching design feature wherever installed. .
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.