Black 1.25 in x 7.9 in Ceramic Matte, Glossy Pencil Bullnose Tile Trim 0.67 sqft/case, 10PK
Mfr # SILIDAKIPEN
Zoro # G011320453
product price:Â $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
Key Features
Length
7.9 in
Width
1.25 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SILIDAKIPEN
Zoro #
G011320453
UPC #
840175530359
Country of Origin
Spain
Dimensions
Length
7.9 in
Width
1.25 in
Thickness
0.31 in
Height
8 in
Details
Color
Black
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Ceramic
Shape
Bullnose
Finish
Matte, Glossy
Application
Indoor
Coverage Area
0.67 sq. ft
Description
Are you looking to complete a five-star ceramic tile project? All you need is to wrap up your install with a complementing trim piece around the edges of your space. Whether youre designing a ceramic shower tile design, a subway kitchen backsplash, or need a trim piece for framing a decorative niche, this ceramic pencil bullnose will make your design look right! Make a difference with details in your next tile project! Use a pencil bullnose as an accent to your tiled area - around the perimeter of a tiled wall, or as a border to your stove backsplash. While it covers exposed tiles, this ceramic bullnose trim brings a polished feel to your space. Its soft palette can complement a variety of color and styles, including subway tiles and decorative mosaics. Finally, its impervious surface will make the edges easy to wipe clean and maintain - especially in kitchens and bathrooms where dirt and splashes may be a concern.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.