
Black 1x12 Eastern Black Marble Polished Pencil Liner Tile Trim 0.67 sqft/case, 10PK
Mfr # APLMTX884PA
Zoro # G011320392
product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.8 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMTX884PA
Zoro #
G011320392
UPC #
840175526802
Country of Origin
China
Dimensions
Length
12 in
Width
0.8 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
Black
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
0.67 sq. ft
Description
Are you looking to enhance your black wall tile application? If you answered yes to this question, we’ve got you covered. Whether you’re doing a marble shower design, installing a kitchen backsplash, or need a few rows of tiles to frame your decorative mosaic design, these Eastern Black Marble pencil liners will do wonders to beautify your project. Like the cherry on top, this tile trimmer will add the final touch of elegance to any interior or exterior project. Its bold black color and polished finish makes it an ideal candidate for a shiny border which instantly takes a flat design to the next level. What’s more, its low profile makes it a subtle choice for a transitioning piece between two different black tiles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.