
Black 2x12 Eastern Black Marble Honed Chair Rail Tile Trim 1.67 sqft/case, 10PK
Mfr # APLMTX882HA
Zoro # G511320274
product price:Â $194.99
/pk 10, $19.50/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
2 in
Thickness
0.37 in
Material
Marble
Shape
Chair rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMTX882HA
Zoro #
G511320274
UPC #
840175526765
Country of Origin
China
Dimensions
Length
12 in
Width
2 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Chair rail
Color
Black
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Finish
Honed
Application
Indoor/Outdoor
Coverage Area
1.67 sq. ft
Description
A marble tile design completed with an elegant chair rail conveys a high-end, luxurious look. For a project that looks finished and neat, pair this chair rail with Eastern Black marble tiles where your design meets a wall or ceiling. This tile trim gives the edges of your backsplash an elegant appeal while protecting your investment for many years to come. The easiest way to enhance a tile design without introducing a new material, this chair rail completes the look of a flat black marble tile wall with much-needed depth and visual interest. Create a wainscoting effect by tiling half the wall and finishing off the top edges with a chair rail trim. It will add an air of sophistication to an otherwise quirky space, protect your edges from damage and create an understated elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.