
Black 2x12 Eastern Black Marble Polished Chair Rail Tile Trim 1.67 sqft/case, 10PK
Mfr # APLMTX885PA
Zoro # G111320452
product price:Â $195.99
/pk 10, $19.60/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
2 in
Thickness
0.37 in
Material
Marble
Shape
Chair rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMTX885PA
Zoro #
G111320452
UPC #
840175526826
Country of Origin
China
Dimensions
Length
12 in
Width
2 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Chair rail
Color
Black
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
1.67 sq. ft
Description
This Eastern Black marble chair rail is an effortless way to make a difference with your tile design. With a striking black polished finish and beautiful carved details, this chair rail elevates a tile design and turns it into an architectural masterpiece. In its most simplistic use, this trim piece finishes off the edges of your tile design where tiles are left raw. Used as a creative decor piece, it lets your creative side shine through your tile design! Use it as the perfect stylish divider for a tile wainscoting design, where black tiles transition to paint or wallpaper. Alternatively, a black chair rail is a great trim to frame a decorative pattern inside the niche, or highlighting statement tiles on a stove backsplash area, helping to create a tile work that almost looks like a piece of art!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.