Shop APOLLO TILE
See all product information
Create Account
Toscana 12x10 in. Light Gray Polished Calacatta Bluette Hexagon Mosaic Tile (4.38 sq ft/case) 5PK
- Mfr # APLEML88G51PA
- Zoro # G422811175
product price:
$
239.99
/pk of 5, $48.00/ea
Free Shipping & Returns
Key Features
Length
10 in
Width
12 in
Size
12 in x 10 in
Material
Marble
Shape
Hexagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLEML88G51PA
- Zoro #
- G422811175
- UPC #
- 199793000790
- Country of Origin
- China
- Material
- Marble
- Shape
- Hexagon
- Color
- Gray
- Style
- Hexagon
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
- Finish
- Polished
- Coverage Area
- 4.38 Sq. ft/ Carton
Dimensions
- Length
- 10 in
- Width
- 12 in
- Size
- 12 in x 10 in
Description
Toscana 12x10 in. Light Gray Polished Calacatta Bluette Hexagon Mosaic Wall and Floor Tile (4.38 sq ft/case, 5-Pack). Give your space a timeless lift with this Calacatta Bluette hexagon mosaic, where soft grey veining flows across a polished white marble surface. Each 3x3" chip is cut into a classic hexagon, creating a clean, geometric pattern that blends traditional stone character with a modern edge. The polished finish enhances the stone’s natural depth, catching the light beautifully and adding a touch of understated luxury. This mosaic works effortlessly on shower walls, shower floors, fireplace surrounds, and kitchen backsplashes, while also holding up to both light and high-traffic residential flooring. Its honed strength makes it a great fit for steam rooms and heat-exposed areas up to 150 deg F. The only places it’s not suited for are swimming pools, ensuring you get the best performance in dry and wet indoor environments alike. Pair with brushed nickel fixtures for a crisp, spa-like bathroom, or bring in matte black accents for a bold contrast. For kitchens, balance the cool grey undertones with warm wood cabinetry or brass lighting to achieve a welcoming, layered look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.